4 x 3 in. DWV Wrot Copper Coupling

Part #CDWVRCPM  |  Item #36613  |  Manufacturer Part #10046252

$ 51.16 EACH
(Pricing is for 4 in x 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in x 1-1/4 in

    Part #CDWVRCJHItem #17850Mfr. Part #H009450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.64 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #CDWVRCKJItem #35322Mfr. Part #H009600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.90 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #CDWVRCMJItem #18629Mfr. Part #10046246

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.19 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #CDWVRCMKItem #999Mfr. Part #10046244

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.17 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #CDWVRCPMItem #36613Mfr. Part #10046252

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.16 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

End Connection 1: Clamp

End Connection 2: Sweat

End Connections: Clamp x Sweat

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: [DWV, Reducing]

Material: DWV Wrot Copper