4 x 3 in. Flanged x Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)
4 x 3 in. Flanged x Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
- Clean Bagged:
- No
- Coating:
- Asphaltic, Fusion Bonded Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducer
- Length:
- 7 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- Pressure Class:
- 250#, 350#
- Thickness:
- 0.52 in
- UL Listed:
- Yes