4 x 3 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer (Less Accessories)

MJLEBRLAPM

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10
Clean Bagged
No
Ductile Iron Class
C153
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 2
3 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday