4 x 3 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducer (Less Accessories)

Part #FBFRLAPM  |  Item #1306021

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.4, ANSI B16.1]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: Reducing

ISO Specifications: ISO 9001

Length: 7 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pipe Lining: Cement

Pressure Class: 125#

UL Listed: Yes