4 x 3 in. No Hub Reducing 304 Stainless Steel Coupling
4 x 3 in. No Hub Reducing 304 Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Includes 5/16" hex head screw
- Extra width for lateral support
- Joins no-hub cast iron soil pipe and fittings
- Made in USA
- Color coded shield
- Includes additional sealing clamps for better load distribution and positive seal
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
- Application:
- Cast Iron Pipe, DWV Pipe
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 1500 psi
- Width:
- 3 in