4 x 3 in. Standard Weight Forged Steel Weldolet

Part #WOLPM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #WOLPM

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #WOLUM

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B31.4, ASME SA-105

ASTM Specifications: ASTM A-105

End Connection 1: Weld

End Connections: Weld

Fits Pipe Size: 4 in

Fitting Type: Weldolet

Material: Carbon Steel, Forged Steel

Outlet Size In : 3

Pressure Class: 3000#

Schedule Class: Standard