4 x 3 in. Threaded 125# Cast Iron Bushing
4 x 3 in. Threaded 125# Cast Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-126
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#