4 x 3 in. Threaded x Flanged 300# Flat Face Global Carbon Steel Weld Flange
4 x 3 in. Threaded x Flanged 300# Flat Face Global Carbon Steel Weld Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- No