4 x 3 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel
4 x 3 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- UL Listed:
- No