4 x 3 in. Copper Fitting Reducer (Clean & Bagged, 4-1/8 x 3-1/8 in. OD)
4 x 3 in. Copper Fitting Reducer (Clean & Bagged, 4-1/8 x 3-1/8 in. OD)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22, ANSI 61, ANSI 372
- ASME:
- ASME B16.18, ASME B16.22
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 4-1/8 x 3-1/8 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- No
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- UL 207