4 x 3 x 3 in. Galvanized Steel Duct Wye Branch

Part #SHMTYS30PMM  |  Item #4042196  |  Manufacturer Part #8101.040303-30

Call for Pricing EACH

Inside Diameter:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 30

Inside Diameter: 4 in

Inside Diameter 2: 3 in

Material: Galvanized Steel