4 x 30-1/4 x 20-1/4 in. 26 ga Duct Plenum
4 x 30-1/4 x 20-1/4 in. 26 ga Duct Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Diameter:
- 30 in
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 20-1/4 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 30-1/4 in