4 x 30 in. SDR 26 HDPE Insert

You last purchased this on
 

4 x 30 in. SDR 26 HDPE Insert

This product requires certification to purchase.
You last purchased this on
 

4 x 30 in. SDR 26 HDPE Insert

  • Fast #
  • Part #I4P26FB30HP
  • Item #7181451
  • Manufacturer Part #4P26FB30HP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3212, ASTM F-477
Fits Pipe Size:
4 in x 30 in
Fitting Type:
Insert Tee
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 26