4 x 3/32 in. Pipe Flashing Panel

Part #QP400  |  Manufacturer Part #P-400

Pipe Tubing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall flashing panel seals exterior wall penetrations at the building envelope
  • Stops water, and air infiltration at penetrations
  • Helps reduce contractors liability
  • Keeps bugs out
  • Doesn't rely on sealants
  • Plumbing flashing panel - fits 4" sized pipes and 5" sheet Metal duct

Specifications

Height: 11-1/8 in

Length: 11-1/8 in

Pipe Tubing Size: 4 in

Width: 3/32 in