4 x 3/4 in. Copper Press Fitting Reducer
4 x 3/4 in. Copper Press Fitting Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Copper Press
- End Connections:
- Male Sweat x Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 4 in x 3/4 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-13/100 in
- Material:
- Wrot Copper
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 5-93/100 in