4 x 3/4 in. Stainless Steel Hex Head Bolt

Part #SSHHBFP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/4 in

Length: 4 in

Material: Stainless Steel