4 x 3/4 in. Threaded 300# Raised Face Carbon Steel Flange

You last purchased this on
 

4 x 3/4 in. Threaded 300# Raised Face Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

4 x 3/4 in. Threaded 300# Raised Face Carbon Steel Flange

  • Fast #
  • Part #D300RFTFPF
  • Item #4768074
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-105
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
4 in x 3/4 in
Fitting Type:
Reducing
Flange Type:
Raised Face, Threaded
Material:
Carbon Steel
Pressure Class:
300#