4 x 3/8 in. 304 Stainless Steel Flat Bar

Part #TG4L00240400  |  Item #7567231  |  Manufacturer Part #G4L00240400

Call for Pricing per POUND

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 12 ft

Material: Stainless Steel

Material Type: 304

Thickness: 0.375

Width: 4 in