4 x 3/8 in. for Cutting 1/32 in Chop Saw Blade
Chesterfield 4 x 3/8 in. for Cutting 1/32 in Chop Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High speed rating allows quick cutting with efficient product wear
- Ideal for cutting sheet metal, frames, rails, bars, clamps and rusted bolts
- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance
- Specifically designed for use with 20,000 rpm cut-off wheel tool applications
- Easy attachment with hub and retainer nut allows quick replacement of worn discs
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 3/8 in
- Blade Thickness (in):
- 1/32 in
- Blade Type:
- Chop Saw
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- RPM:
- 26250
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/2 in
- Thickness:
- 1/32 in
- UL Listed:
- No