4 x 3/8 in. IPT Tap On Hex Head Pipe Bolt
4 x 3/8 in. IPT Tap On Hex Head Pipe Bolt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 4 in
- Screw Head:
- Hex Head
- Thread Length:
- 4
- Thread Size:
- 3/8 in