4 x 4-1/2 in. Threaded Black Carbon Steel Nipple

Part #IBENPR

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 4-1/2 in

Material: Carbon Steel

NSF Certified: No

Origin: Global

UL Listed: No