4 x 4 in. 125# Flanged x Threaded Black Cast Iron 90 Degree Elbow

Part #IBCIF9P  |  Item #3333829  |  Manufacturer Part #10F-0404-G

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 8 in

    Part #IBCIF910XItem #2050459

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 4 in

    Part #IBCIF9PItem #3333829Mfr. Part #10F-0404-G

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Fire Protection

Coating: Black

Elbow Degree: 90

End Connection 1: Flanged

End Connection 2: Threaded

End Connections: Flanged x Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in

Material: Cast Iron

Pressure Class: 125#

Product Type: Flanged Material