4 x 4 in. Galvanized 90 Degree Conduit Elbow
4 x 4 in. Galvanized 90 Degree Conduit Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industry Standard bends any degree
- Special large radius 6” pipe size through 60” radius
- UL listed nipples, elbows and couplings
- Galvanized running thread
- Special length nipples and custom bending
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- Material:
- Steel