4 x 4 in. PVC Conduit Junction Box

EPVCJBP

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
Height
4 in
Length
4 in
Material
Non-Metallic, Plastic
Material Type
PVC
UL Listed
Yes
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday