4 x 4 in. PVC Schedule 40 Conduit Female Adapter
Part #EPVCFAP | Item #1825655 | Manufacturer Part #5140052
Call for Pricing
EACH
Fitting Sizes
Product Details
Documents
Specifications
End Connection 1: Solvent Weld
End Connection 2: Female
End Connections: Solvent Weld x Female
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in x 4 in
Material: Plastic
Material Type: PVC
Schedule Class: 40