4 x 4 in. Schedule 40 PVC Conduit Cap

You last purchased this on
 
Can-Tex Industries

4 x 4 in. Schedule 40 PVC Conduit Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Can-Tex Industries

4 x 4 in. Schedule 40 PVC Conduit Cap

  • Fast #
  • Part #EPVCCAPP
  • Item #2341303
  • Manufacturer Part #5140040
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40