4 x 4 in. Solvent Weld PVC DWV Saddle

You last purchased this on
 
Oatey®

4 x 4 in. Solvent Weld PVC DWV Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

4 x 4 in. Solvent Weld PVC DWV Saddle

  • Fast #
  • Part #O43795
  • Item #928687
  • Manufacturer Part #43795
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Saddle is solvent welded to the existing line and secured with metal V-bolts, washers and nuts provided in the kit
  • The tee accepts the incoming line inside the socket, or joins with a SCH 40 DWV fitting
  • For tapping into a 3" or 4" SCH 40 DWV line
  • Withstands working pressure up to 10 PSI
  • Includes saddle tee, V-bolts, washers and nuts
  • PVC construction offers years of reliable use
  • Can be used with a conversion gasket for cast iron
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2467
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Solvent Weld
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
Tap Size:
4 in