4 x 4 x 1-1/4 in. Schedule 160 Carbon Steel Weld Reducing Tee

Part #GW160TPPH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 4 in x 4 in x 1-1/4 in

Fitting Type: Reducing

Material: Carbon Steel

Schedule Class: 160