4 x 4 x 1 in. IPS Electrofusion Reducing DR 11 HDPE Tapping Tee with 4.7R Pin for PE3408 Gas Pipe
4 x 4 x 1 in. IPS Electrofusion Reducing DR 11 HDPE Tapping Tee with 4.7R Pin for PE3408 Gas Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1598, ASTM F-105
- Application:
- Gas, Geothermal
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connection 3:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 4 in x 4 in x 1 in
- Fitting Type:
- Tapped Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11