4 x 4 x 1 in. STD WPB Tee Buttweld Carbon Steel
4 x 4 x 1 in. STD WPB Tee Buttweld Carbon Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
- ASME:
- ASME SA-234-WCB
- ASTM:
- ASTM A-234 WPB
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 4 in x 4 in x 1 in
- Fitting Type:
- Reducing, Tee
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure - Maximum:
- 941 psi
- Schedule Class:
- Standard