4 x 4 x 2 in. Copper Wye

Part #CCDWVYPPK  |  Item #40759  |  Manufacturer Part #E091150

$ 313.80 EACH
(Pricing is for 4 in x 4 in x 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/2 in x 1-1/2 in

    Part #CCDWVYKJJItem #58892Mfr. Part #E090450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.19 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #CCDWVYPPKItem #40759Mfr. Part #E091150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 313.80 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #CCDWVYPPMItem #24017Mfr. Part #E091100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 313.80 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ASME Specifications: [ASME B16.18, ASME B16.23]

ASTM Specifications: ASTM B-584

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2 in

Fitting Sizes: 4 in x 4 in x 2 in

Fitting Type: [DWV, Reducing]

Material: Copper

Origin: Global