4 x 4 x 2 in. STD WPB BW Tee Carbon Steel

You last purchased this on
 

4 x 4 x 2 in. STD WPB BW Tee Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

4 x 4 x 2 in. STD WPB BW Tee Carbon Steel

  • Fast #
  • Part #GWTPPK-A
  • Item #7218149
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No