4 x 4 x 2 x 2 in. Hub Reducing and DWV Schedule 40 ABS Double Wye

Part #ADWVDYPK  |  Manufacturer Part #02845

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made in the USA
  • Lightweight, safe to handle, and easy to install
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
  • Meets ASTM standard D2661 and D3311

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connection 4: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2 in

Fitting Size 4: 2 in

Fitting Sizes: 4 in x 4 in x 2 in x 2 in

Fitting Type: DWV, Reducing

Material: Plastic

Material Type: ABS

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40