4 x 4 x 24 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #B4424

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton

Specifications

Height: 24 in

Length: 4 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Width: 4 in