4 x 4 x 3 in. Hub Solvent Weld Reducing SDR 35 PVC Sewer Tee
4 x 4 x 3 in. Hub Solvent Weld Reducing SDR 35 PVC Sewer Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints, This Eliminates Underground Water Infiltration And Exfiltration
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional, Acids, Alkalis And Normally Diluted Hydrocarbons Have Little Or No Effect, Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- Injection Molded
- Fabricated fitting
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sanitary, Drainage
- CSA Certified:
- CSA B181.1, CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Sewer Tee
- Height:
- 4-61/125 in
- Length:
- 7-91/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Tee
- Schedule Class:
- SDR 35
- Weight:
- 4/9 lb
- Width:
- 6-51/500 in