4 x 4 x 3 in. Hub x Spigot Reducing Cast Iron Wye

Part #XHDYPM  |  Manufacturer Part #XH 00110 1400

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Extra Heavy Hub and Spigot Pipe and Fittings conform to ASTM A 74.
  • Extra Heavy Cast Iron Soil Pipe and Fittings
  • Extra Heavy Cast Iron pipe, fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications.
  • Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • Design for maximum efficiency
  • Concealed mounting holes
  • Filter door hinges parallel to longest side
  • Filter retainers
  • Removable face for easy cleaning
  • For 1" or 2" filter (not included)

Specifications

ASTM Specifications: ASTM A-74

Application: DWV

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Spigot

End Connections: Hub x Spigot

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 3 in

Fitting Sizes: 4 in x 4 in x 3 in

Fitting Type: Reducing

Material: Cast Iron

Schedule Class: Extra Heavy