4 x 4 x 3 in. Schedule 10 Seamless Duplex 2205 Stainless Steel Tee
4 x 4 x 3 in. Schedule 10 Seamless Duplex 2205 Stainless Steel Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-815
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Reducing, Seamless
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- Duplex 2205
- NSF Certified:
- No
- Schedule Class:
- 10
- UL Listed:
- No