4 x 3 in. Socket Schedule 80 CPVC TEE
4 x 3 in. Socket Schedule 80 CPVC TEE
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM C-177, ASTM D-1784, ASTM D-2467, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439, ASTM F-441
- Application:
- Potable Water
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Tee
- ISO:
- ISO 9001:2015
- Length:
- 8-3/4 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 94-V-0/UL 94-5V-A/UL 94-5V-B
- Weight:
- 3.07 lb