4 x 4 x 3/4 in. Copper Reducing Tee
Part #CTPPF
All Sizes
Product Details
- Wrot copper
- End connections: Sweat X Sweat X Sweat
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 61
ASTM Specifications: ASTM B-75
CSA Certified: CSA B125
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
FM Approved: No
Fitting Size 2: 4 in
Fitting Size 3: 3/4 in
Fitting Type: Reducing
NSF Certified: Yes
NSF Specifications: NSF 61