4 x 4 x 4 in. Galvanized Steel Duct Wye Branch

Part #SHMFFY28PPP  |  Manufacturer Part #277444

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 4 in

Gauge: 28

Inside Diameter: 4 in

Inside Diameter 2: 4 in

Inside Diameter 3: 4 in

Material: Galvanized Steel

Type: R277444