4 x 4 x 5 in. Flanged Reducing 125# Black Cast Iron Tee

Part #IBCIFTPPS  |  Item #3266502

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in x 4 in x 2-1/2 in

    Part #IBCIFTPPLItem #3333826Mfr. Part #20F-04025-G

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 4 in x 5 in

    Part #IBCIFTPPSItem #3266502

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 4 in x 6 in

    Part #IBCIFTPPUItem #3519196

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 5 in

Fitting Sizes: 4 in x 4 in x 5 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#