4 x 48 in. SDR 40 HDPE Insert

Part #I4IPS48HP  |  Item #7181544  |  Manufacturer Part #4IPS48HP

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in x 12 in

    Part #I4IPS12HPItem #7181363Mfr. Part #4IPS12HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 15 in

    Part #I4IPS15HPItem #7181383Mfr. Part #4IPS15HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 18 in

    Part #I4IPS18HPItem #7181386Mfr. Part #4IPS18HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 24 in

    Part #I4IPS24HPItem #7181559Mfr. Part #4IPS24HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 30 in

    Part #I4IPS30HPItem #7181440Mfr. Part #4IPS30HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 36 in

    Part #I4IPS36HPItem #7181442Mfr. Part #4IPS36HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 42 in

    Part #I4IPS42HPItem #7181547Mfr. Part #4IPS42HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 48 in

    Part #I4IPS48HPItem #7181544Mfr. Part #4IPS48HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 54 in

    Part #I4IPS54HPItem #7181494Mfr. Part #4IPS54HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 60 in

    Part #I4IPS60HPItem #7181435Mfr. Part #4IPS60HP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-3212, ASTM F-477]

Fits Pipe Size: 4 in x 48 in

Material: Plastic

Material Type: HDPE

Schedule Class: SDR 40