4 x 5 in. Metal Starting Collar in Round Duct
4 x 5 in. Metal Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 4 in
- Length:
- 5 in
- Material:
- Metal
- R value:
- R6
- Vent Duct Shape:
- Round