4 x 5 in. Threaded Galvanized Steel Nipple

Part #IGNPS  |  Manufacturer Part #ZNG115

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 5 in

Material: Carbon Steel

Origin: Global

Type: IGNPS