4 x 5 in. Threaded Schedule 160 Seamless Carbon Steel Nipple

Part #B160SNPS  |  Manufacturer Part #15134010

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B31.1, ASME B31.3, ASME B31.8, ASME B1.20.1]

ASTM Specifications: [ASTM A-106 Grade B, ASTM A-234]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Seamless, Straight]

Length: 5 in

Material: Carbon Steel

Schedule Class: 160