4 x 5/8 in. IPT Tap On Hex Head Pipe Bolt

You last purchased this on
 

4 x 5/8 in. IPT Tap On Hex Head Pipe Bolt

This product requires certification to purchase.
You last purchased this on
 

4 x 5/8 in. IPT Tap On Hex Head Pipe Bolt

  • Fast #
  • Part #ZHHTBEP
  • Item #4477500
  • Manufacturer Part #62C400HTB2Z
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Head Diameter:
0.625
Length:
4 in
Material:
Zinc
Product Type:
Bolt
Screw Head:
Hex Head
Size:
5/8 in-11
Thread Length:
4
Thread Size:
5/8 in