4 x 10 x 6 in. 45 Degree Boot
4 x 10 x 6 in. 45 Degree Boot
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 6 in
- Length:
- 4 in
- Width:
- 10 in