4 x 6 x 4 in. Center Galvanized Steel End Boot

Part #SHMCERBFPUP  |  Item #4837988  |  Manufacturer Part #RB104064F

Call for Pricing EACH

Register Boot Opening

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

End Boot Position: Center

Length: 6 in

Material: Galvanized Steel

Register Boot Opening: 4 in x 6 in

Width: 4 in