4 x 60 in. SDR 26 HDPE Insert
4 x 60 in. SDR 26 HDPE Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477
- Fits Pipe Size:
- 4 in x 60 in
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 26