4 x 7/8 in. Zinc Machine Bolt
4 x 7/8 in. Zinc Machine Bolt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 4 in
- Material:
- Zinc
- Width:
- 7/8 in